Beli trusco thickness gauge di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Thickness Gauge (General) (Alat Ukur Ketebalan)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp219.900

    TRUSCO Thickness Gauge (General) (Alat Ukur Ketebalan)
    atribut:
    • Purpose of Use: For crevice measurement.
  2. TRUSCO Thickness Gauge Set, 12.7 width (Alat ukur ketebalan)
    Mulai

    Rp409.900

    TRUSCO Thickness Gauge Set, 12.7 width (Alat ukur ketebalan)
    atribut:
    • Material: Carbon tool steel
    • Leaf Shape: A
    • Length (mm): 75
    • Number of: 19
    • Set Details (mm): 0.03, 0.04, 0.05, 0.06, 0.07, 0.08, 0.09, 0.10, 0.15, 0.20, 0.25, 0.30, 0.35, 0.40, 0.45, 0.50, 0.70, 0.80, 1
    • Blade Width: 12.7mm
    • Purpose of Use: For crevice measurement.
  3. Mitutoyo Feeler Gauge (Pengukur Celah)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp569.900

    Mitutoyo Feeler Gauge (Pengukur Celah)
    Deskripsi:
    Alat ukur ketebalan suatu celah yaitu membandingkan celah dengan lembaran yang terdapat nilai pada alat ukur
  4. TEKIRO Feeler Gauge (Pengukur Celah)
    Mulai

    Rp47.900

    TEKIRO Feeler Gauge (Pengukur Celah)
    Deskripsi:
    TEKIRO Feeler Gauge Perkakas Tangan adalah feeler gauge yang berfungsi sebagai pengukur ketebalan atau kerenggangan celah yang sangat kecil dan akurat serta digunakan pada saat melakukan penyesuaian tappets pada mobil & motor, pemotong rumput, dan alat-alat yang menggunakan penggerak berbahan bakar bensin lainnya. Alat ini terbuat dari bahan berkualitas tinggi.Fungsi : untuk menyetel klap suatu kendaraanMaterial : chrome vanadium
    atribut:
    • Measurement Range (mm): 0.05, 0.10, 0.15, 0.20, 0.25, 0.30, 0.40, 0.50, 0.60, 0.70, 0.80, 0.90, 1.00
    • Length (mm): 100
    • Material: Chrome Vanadium
    • Number of Leaves: 13
    • Set Contents (mm): 0.05, 0.10, 0.15, 0.20, 0.25, 0.30, 0.40, 0.50, 0.60, 0.70, 0.80, 0.90, 1.00
  5. TRUSCO Feeler Gauge Thickness Tape (Pengukur Celah)
    48%
    Mulai

    Rp87.900

    TRUSCO Feeler Gauge Thickness Tape (Pengukur Celah)
    atribut:
    • Length (m): 1
    • Purpose of Use: For crevice measurement.
    • Width (mm): 12.7
  6. Kennedy Metric Feeler Gauge (Pengukur Celah)
    Mulai

    Rp309.900

    Kennedy Metric Feeler Gauge (Pengukur Celah)
    atribut:
    • Size (inch): 4
    • Material: Steel
    • Number of Blades: 13
    • Blade Length (mm): 100
    • Standard Met: DIN 2275
    • Measuring Range (mm) : 0.05-1.00
  7. BluePoint Feeler Gauges (Pengukur Celah)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

    BluePoint Feeler Gauges (Pengukur Celah)
    Deskripsi:
    Feeler Gauge Set. Blade Size: 0.006inch thru 0.030inch.
  8. Kennedy Metric Feeler Gauge (Pengukur Celah)
    Mulai

    Rp239.900

    Kennedy Metric Feeler Gauge (Pengukur Celah)
    Deskripsi:
    Hardened and polished taper blades, enclosed in a steel case. Blades are clearly marked for easy identification. Metric: Manufactured to DIN 2275. Part 1 (Metric). Range: 10 Blade: .05 - .80mm. 13 and 20 Blade: .05 - 1mm.
    atribut:
    • Material: Steel
    • Blade Length (mm): 100
    • Additional Features: Blades are clearly marked for easy identification Hardened and polished taper blades
    • Product Type: Feeler Gauge
    • Product Number: 101/18
    • Number of Blade: 10
    • Part Number: KEN5180710K
  9. PRECISION BRAND Feeler Gauge Set (Pengukur Celah)
    Mulai

    Rp619.900

    PRECISION BRAND Feeler Gauge Set (Pengukur Celah)
    Deskripsi:
    Steel feeler gauge sets are used to measure gap widths by inserting the gauge into a gap. They can also be used as high-precision, durable shims. They are commonly used by engineers, machinists, and in light and heavy production, automotive, and woodworking applications.
    atribut:
    • UNSPSC: 41111617
    • Application: Used in Manufacturing and Maintenance Operations, Wherever Setting Close Spacing or Checking Extremely Tight Tolerances is Required
    • Blade Width (inch): 1/2
    • Included Certification: Certificate of Conformance
    • Locking Device: No
    • Markings: Inch with Metric Equivalent
  10. Niigata Seiki (SK) Feeler Gauge Stainless Steel (Pengukur Celah)
    Rating:
    93% of 100
    (6)
    Mulai

    Rp149.900

    Niigata Seiki (SK) Feeler Gauge Stainless Steel (Pengukur Celah)
    Deskripsi:
    Feeler gauge stainless steel SFG-005-1. - Measure gap width 0.01mm - Material Stainless Steel - Use for assembly or adjustment of automotive engine components or other machines by cutting it into necessary size - Leaf width 12.7mm, Length 1m, Accuracy +/-4 micron.
    atribut:
    • Material: Stainless Steel
    • Dimensions (mm): 77x77x33
    • Leaf Width (mm): 12.7
  11. Niigata Seiki (SK) Feeler Gauge Carbon Steel (Pengukur Celah)
    Mulai

    Rp72.900

    Niigata Seiki (SK) Feeler Gauge Carbon Steel (Pengukur Celah)
    Deskripsi:
    Feeler gauge carbon steel FG-11-1. - Measure gap width 0.11mm - Material Carbon Steel - Use for assembly or adjustment of automotive engine components or other machines by cutting it into necessary size - Leaf width 12.7mm, Length 1m, Accuracy +/-10 micron - Also available 3m and 5m.
  12. Kennedy Imperial Feeler Gauge (Pengukur Celah)
    22%
    Mulai

    Rp549.900

  13. Shinwa Rules Feeler Gauge (Pengukur Celah)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp119.900

    Shinwa Rules Feeler Gauge (Pengukur Celah)
    Deskripsi:
    Lembar pengukur tipis beragam ukuran untuk cek celah presisi. Ideal untuk keperluan otomotif, permesinan, dan kalibrasi alat.
    atribut:
    • Material: Carbon Tool Steel (SK 6)
    • Hardness: HV 360 to 600
  14. PROTO Feeler Gauge (Pengukur Celah)
    Mulai

    Rp1.099.900

    PROTO Feeler Gauge (Pengukur Celah)
    Deskripsi:
    Alat ukur ketebalan celah dalam bentuk lembaran tipis berbagai ukuran. Diperlukan untuk penyetelan presisi pada mesin, otomotif, dan perakitan alat teknik.
    atribut:
    • Length (inch): 12
  15. Dia Feeler Gauge (Alat ukur ketebalan)
    38%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

  16. Wipro Metric Fuller Gauge (Pengukur Celah)
    Mulai

    Rp31.900

  17. TRUSCO Selang Kompresor Spiral Urethane dengan Coupling
    Mulai

    Rp539.900

    TRUSCO Selang Kompresor Spiral Urethane dengan Coupling
    Deskripsi:
    Highly elastic polyurethane resin Because the product is spirally processed, it has excellent spring characteristics because it is hard to be folded.
    atribut:
    • Coil Diameter (mm): 42
    • Color: Blue
    • Fluid: Air
    • Fluid Temperature (°C): (No Freezing) -5 to 60
    • Hose Coupling: 1/4 Cup Ring
    • Hose Dimension (Inner Diameter x Outside Diameter) (mm): 5 x 8
    • Specifications: with Both End Coupling
    • Working Pressure (MPa): 0.8
Daftar Harga trusco thickness gauge Terbaru October 2026
Mitutoyo Feeler Gauge Set (Alat ukur ketebalan)Rp349.900
TRUSCO Thickness Gauge (General) (Alat Ukur Ketebalan)Rp219.900
TRUSCO Thickness Gauge Set, 12.7 width (Alat ukur ketebalan)Rp409.900
Mitutoyo Feeler Gauge (Pengukur Celah)Rp569.900
TEKIRO Feeler Gauge (Pengukur Celah)Rp47.900
TRUSCO Feeler Gauge Thickness Tape (Pengukur Celah)Rp87.900
Kennedy Metric Feeler Gauge (Pengukur Celah)Rp309.900
BluePoint Feeler Gauges (Pengukur Celah)Rp199.900
Kennedy Metric Feeler Gauge (Pengukur Celah)Rp239.900
PRECISION BRAND Feeler Gauge Set (Pengukur Celah)Rp619.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)